Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Biopsy processing/embedding cassettes in Quickload™ stacks, Swingsette™, M518

Biopsy processing/embedding cassettes in Quickload™ stacks, Swingsette™, M518

turkis
Katalog # SIMPM518-12T
Leverandør:   Simport Scientific
Biopsy processing/embedding cassettes in Quickload™ stacks, Swingsette™, M518
Katalog # SIMPM518-12T
Leverandør:  Simport Scientific
Biopsy processing/embedding cassettes in Quickload™ stacks, Swingsette™, M518

turkis

Price
4.770,00 kr
Log ind for tilgængelighed
1 * 2.000 Items
Product Details & Documents

Secure specimens during processing with Swingsette™ Biopsy processing/embedding cassette, in Quickload™ stacks.

  • Anterior writing area, 45°
  • Easy to assemble hinged lids
  • Suitable for automated printers
  • Made of acetal
  • Resistant to the chemical action of most histological solvents
  • Large tab for convenient and easy opening

They keep specimens safely submerged in liquid and are resistant to the chemical action of most histological solvents. The efficient flow-through slots maximise fluid exchange and ensure proper drainage.

These cassettes are especially designed to hold biopsy specimens during the processing/embedding process as well as in storage cabinets which has 1 mm square openings to maximize fluid exchange.

Emballering: Each case contains 50 Quickload™ stacks of 40 cassettes, lids packaged separately.

Specifikationer
  • Farve:
    turkis
  • Seq:
    09
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.