Biopsy processing/embedding cassettes in Quickload™ stacks, Swingsette™, M518
Lyslilla
Katalog # SIMPM518-10T
Leverandør: Simport Scientific
Biopsy processing/embedding cassettes in Quickload™ stacks, Swingsette™, M518
Katalog # SIMPM518-10T
Leverandør: Simport Scientific
Gå til:
Product Details & Documents
Secure specimens during processing with Swingsette™ Biopsy processing/embedding cassette, in Quickload™ stacks.
- Anterior writing area, 45°
- Easy to assemble hinged lids
- Suitable for automated printers
- Made of acetal
- Resistant to the chemical action of most histological solvents
- Large tab for convenient and easy opening
They keep specimens safely submerged in liquid and are resistant to the chemical action of most histological solvents. The efficient flow-through slots maximise fluid exchange and ensure proper drainage.
These cassettes are especially designed to hold biopsy specimens during the processing/embedding process as well as in storage cabinets which has 1 mm square openings to maximize fluid exchange.
Emballering: Each case contains 50 Quickload™ stacks of 40 cassettes, lids packaged separately.
Specifikationer
- Farve:Lyslilla
- Seq:04



