Urine containers, SpecTainer™ II
Sterile, 90 ml
Katalog # SIMPC567-90CYS
Leverandør: Simport Scientific
Gå til:
Product Details & Documents
PP urine container with leak resistant PE screw cap, ideal for collecting, storing and transporting urine samples.
- Graduated, except 60 ml container
- Ridges around base offer a better grip during opening and closing
- Stackable, shatter resistant
- Designed with a straight side format
- Moulded ridges around lid make it easy to open and close
Warning label has space for patient identification. For colour coding purposes, place a Capinsert™ on top of closure (see Series T345).
Specifikationer
- Version:Sterile
- Kapacitet:90 ml
- Seq:05
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



