Winter overalls, S585
Product Details & Documents
These are full waterproof protection and outstanding durability are key features of this winter padded overalls. The contemporary design is complemented by a high quality finish and close attention to detail throughout.
- Abrasion resistant oxford polyester
- Taped seams to provide additional protection
- Quilt lined for thermal insulation
- Five pockets for ample storage
- Phone pocket
- Concealed stud and zip fastening
- Two-way zip for quick and easy access
- Fully elasticated waistband for ultimate wearer comfort
Key features includes: Reflective tape for added visibility, reinforced knee patches for optimum strength, multiple pockets for storage and zipped ankles for easy fitting.
Weight (polyester lining fabric): 60 g/m²
Weight (polyester filling fabric): 170 g/m²
Weight (Shell fabric): 190 g/m²
: CE certified, EN 342 0,341m². K/W (B), 2, X, EN 343:2019 Class 3:1 X WP 15,000 mm
Specifikationer
- Tøj størrelse:L
- Model:Winter overalls
- Farve:grå/sort
- Seq:06
- Køn:Unisex
- Cat. No.:PRTWS585GRRL
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)|Cold
- Vægt:60 g/m² + 170 g/m² + 190 g/m²
- Outfit applikationer:General Purpose
- Lukkestørrelse:Med lynlås
- Stof:100% polyester, PU coated
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



