Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Quantitative Filter Papers, Hardened Ashless Grades, Grade 391

Quantitative Filter Papers, Hardened Ashless Grades, Grade 391

391, 500 mm
Katalog # BINZ3.104.500
Leverandør:   Ahlstrom
Quantitative Filter Papers, Hardened Ashless Grades, Grade 391
Katalog # BINZ3.104.500
Leverandør:  Ahlstrom
Quantitative Filter Papers, Hardened Ashless Grades, Grade 391
Quantitative Filter Papers, Hardened Ashless Grades, Grade 391

391, 500 mm

Price
4.150,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

These quantitative ashless hardened filter papers are recommended for use where a high purity is required for quantitative analysis.

  • Ash content is less than 0,01%
  • Acid-washed to remove impurities

The 392 grade filter papers possess very slowly filtering and tight fibre matrix properties. These quantitative filter papers are made using pure cellulose with an alpha cellulose.

These are involved in the applications such as fine-grained precipitates such as barium sulphate, metastannic acid, cuprous oxide.

Specifikationer
  • Kvalitet:
    391
  • Seq:
    8
  • Størrelse:
    500 mm
  • Filtreringshastighed:
    180
  • Cat. No.:
    BINZ3.104.500
  • Grundvægt:
    84 g/m²
  • Partikelretention:
    2 - 3 μm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.