Quantitative Filter Papers, Hardened Ashless Grades, Grade 391
391, 6 mm
Katalog # BINZ3.104.006
Leverandør: Ahlstrom
Quantitative Filter Papers, Hardened Ashless Grades, Grade 391
Katalog # BINZ3.104.006
Leverandør: Ahlstrom
Gå til:
Product Details & Documents
These quantitative ashless hardened filter papers are recommended for use where a high purity is required for quantitative analysis.
- Ash content is less than 0,01%
- Acid-washed to remove impurities
The 392 grade filter papers possess very slowly filtering and tight fibre matrix properties. These quantitative filter papers are made using pure cellulose with an alpha cellulose.
These are involved in the applications such as fine-grained precipitates such as barium sulphate, metastannic acid, cuprous oxide.
Specifikationer
- Kvalitet:391
- Seq:1
- Størrelse:6 mm
- Filtreringshastighed:180
- Cat. No.:BINZ3.104.006
- Grundvægt:84 g/m²
- Partikelretention:2 - 3 μm



