Cell washer, CW 3
Product Details & Documents
This compact cell washer is designed to provide thorough, reproducible blood cell washing, up to 24 tubes per run.
- Fully automated cell washing cycle with pre-set programs saves time
- Manual mode available to wash the cells step-by-step, allowing closed monitoring of washing process
- Condition-setting panel allows more flexible protocols to optimise washing performance
- User-friendly operation with keypad control and easy-to-read digital displays
- Automatic alerts indicate if the saline level is low, and when a run is complete
The CW 3 supports the most common applications requiring the automatic washing of blood cells, such as ABO compatibility, Rh testing, cross-matching and the Coombs procedure.The Thermo Scientific™ CW3 cell washer has been discontinued.
Finish washing 24 samples in as little as 3 minutes, achieve optimal corpuscle dryness by setting desired decanting speed, Improve corpuscle washing with optional overflow method during centrifugation step, save time with pre-set programs in automatic mode, four stage display: wash, centrifuge, decant, agitate, manual mode available to wash the cells step-by-step, allowing closed monitoring of washing process, tube racks with red and blue number labeling for easy sample balancing, automatic alerts for low or disrupted saline level and for a completed run, view port on top of unit is available for speed calibration, reduces risk of cross-contamination with the saline distributor mounted directly on top of the rotor, stainless steel rotor body enhances system durability, Low-maintenance design with easy-to-change pump tubing, cleaning convenience with easy-to-remove catch basin, rotor and rotating bowl.
: Supplied without rotor. A 12- or 24-place rotor assembly needs to be ordered separately. CSA, FDA class 2, IVD compliant.
Specifikationer
- Beskrivelse:Cell washer
- Seq:02
- Rotors included:24-place rotor assembly with distributor
- Tidsindstilling:Automatic: 1 - 99 seconds in 1-second increments
Manual: 1 - 999 seconds in 1-second increments - Strømforsyning:220 - 230 V, 50/60 Hz
- B×D×H:370×450×410 mm
- Hastighed:Max. RCF: 1180 ×g (Centrifuge), 190 ×g (Wash)
Max. speed: 3000 min⁻¹ (Centrifuge), 1200 min⁻¹ (Wash), 350 - 500 min⁻¹ (Decant) - Støjniveau:<53 db(A)
- Cat. No.:521-2652
- Temperatur:Ambient temperature 2...35 °C
- Mål:16,1×14,6×17,7"(41×37×45 cm)
- Vægt:28 kg
- Maks. kapacitet:24 tubes (12×75 mm or 10×75 mm)
- Model:CW 3
- Elektriske specifikationer:220/230 V 50/60 Hz
- Display:4-stage display: wash/centrifuge/decant/agitate
Services
Produktinformation
- Katalog #BeskrivelseTilgængelighedPrice
- 900-0002Installationskvalificering og driftskvalificering af centrifuge on-site. Kvalifikationsprotokoller er ikke inkluderet. Rejseudgifter er inkluderet (ekskl. udgifter til flyrejser).Log ind for tilgængelighed1 * 1 Each - 21.860,00 kr
- 900-0000Installation af ikke-kølet centrifuge on-site. Udstyret skal være på anvendelsesstedet. Funktionstest og kortfattet introduktion af brugernes funktioner. Rejseudgifter er inkluderet (ekskl. udgifter til flyrejser).Log ind for tilgængelighed1 * 1 Each - 6.260,00 kr
- 900-0001Forebyggende vedligeholdelse og driftsprøvning af ikke-kølet centrifuge on-site. Reservedele og rejseudgifter er ikke inkluderet.Log ind for tilgængelighed1 * 1 Each - 3.090,00 kr
- SERW0600.1101.01Forebyggende vedligeholdelse, driftsprøvning og kalibrering af ikke-kølet centrifuge on-site. 3 hastigheder og tidskalibrering. Kalibreringscertifikat medfølger. Reservedele og rejseudgifter ikke inkluderet.Log ind for tilgængelighed1 * 1 Each - 4.110,00 kr
- SERW0600.7100.01Installationskvalificering og driftskvalificering af centrifuge on-site i henhold til Avantors SOP. Avantor Services kvalifikationsprotokoller er inkluderet. Rejseudgifter inkluderet (eksklusive udgifter til flyrejser).Log ind for tilgængelighed1 * 1 Each - 26.050,00 kr



