Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Collapsible gate valve lockout

Collapsible gate valve lockout

Collapsible gate valve lockouts, hand wheel Ø: 330 - 457 mm, rød, 101,10×500,40×472. mm
Katalog # BRDY148646
Leverandør:   Brady
Collapsible gate valve lockout
Katalog # BRDY148646
Leverandør:  Brady
Collapsible gate valve lockout
Collapsible gate valve lockout

Collapsible gate valve lockouts, hand wheel Ø: 330 - 457 mm, rød, 101,10×500,40×472. mm

Price
1.020,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

This collapsible gate valve lockout is a durable, easy to store device for a wide range of gate valves. The covers easily rotate around valve handles to the fully engaged position, while also folding into smaller sizes for easy storage on maintenance carts and in lockout kits.

  • Unique knockout centre accommodates OS & Y or 'rising stem' valves and accepts locks with shackles up to 9,53 mm diameter
  • Personal padlocks and lockout tags can be applied to ensure employee safety

Max. shackle diameter: 9,53 mm
Min. shackle clearance: 12,70 mm

Delivery information: Supplied with danger labels (DANGER LOCKED OUT DO NOT REMOVE) in English, Spanish and French.

Specifikationer
  • Farve:
    rød
  • Beskrivelse:
    Collapsible gate valve lockouts, hand wheel Ø: 330 - 457 mm
  • Seq:
    03
  • B×D×H:
    101,10×500,40×472. mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.