Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Flathead mop covers and hardware, Slimline™

Flathead mop covers and hardware, Slimline™

NovaPoly™ single ply slipcover, width 760 mm, NovaPoly™ 100% Smooth Knit Polyester (Urethane foam interior)
Katalog # MICRSMC6-30B
Leverandør:   MICRONOVA
Flathead mop covers and hardware, Slimline™
Katalog # MICRSMC6-30B
Leverandør:  MICRONOVA
Flathead mop covers and hardware, Slimline™
Flathead mop covers and hardware, Slimline™

NovaPoly™ single ply slipcover, width 760 mm, NovaPoly™ 100% Smooth Knit Polyester (Urethane foam interior)

Price
8.630,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

A series of elasticised slipcovers, with urethane foam interiors, that are ideal for fine cleaning and sanitising all surfaces and equipment in the cleanroom. Available without a foam interior or gamma irradiated for aseptic environments.

  • Covers are easy to change and fit securely over mop frame
  • Fully encased Urethane Foam layer for ample disinfectant dispersal
  • Single-ply covers available without foam interior
  • Fits on QPSL plastic frame or QDSL stainless steel frame
  • Suitable for use with strong disinfectants and repeated autoclaving

The Micronova Slimline™ Flat Head Mop Covers fit easily and securely onto the 360° swivel SlimLine™ plastic or stainless steel mop adapters, which can be locked at 180° for more controlled cleaning.

Bestillingsoplysninger: Alle komponenter skal bestilles separat.

Documents

Specifikationer
  • Beskrivelse:
    NovaPoly™ single ply slipcover, width 760 mm, NovaPoly™ 100% Smooth Knit Polyester (Urethane foam interior)
  • Seq:
    08
Complementary Products

Produktinformation

  • Katalog #
    Beskrivelse
    Materiale
    Længde
    Tilgængelighed
    Price
  • 129-0551
    Håndtag, teleskopisk, rustfrit stål, Længde 965-1830 mm
    Rustfrit stål 304
    965 - 1829 mm
    Log ind for tilgængelighed
    1 * 1 Items - 2.870,00 kr

Accessories

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 14" flat head mops; SSU series handles, 14×4" (35.5×10 cm)
    SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 14" flat head mops; SSU series handles, 14×4" (35.5×10 cm)
    129-0537
    Log ind for tilgængelighed
    1 * 1 Items - 3.470,00 kr

Produktinformation

  • Katalog #
    L×B
    Tilgængelighed
    Price
  • SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 9" flat head mops; STA series handles , 9" flat head mops; STA series handles
    SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 9" flat head mops; STA series handles , 9" flat head mops; STA series handles
    MICRQPSL-09
    9×4" (22.9×10 cm) mm
    Log ind for tilgængelighed
    1 * 1 Items - 1.210,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • MicroMop® Adapter
    MicroMop® Adapter
    129-0170
    Log ind for tilgængelighed
    1 * 1 Items - 1.260,00 kr

Produktinformation

  • Katalog #
    L×B
    Tilgængelighed
    Price
  • SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 14" flat head mops; STA series handles
    SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 14" flat head mops; STA series handles
    129-0976
    14×4" (35.5×10 cm) mm
    Log ind for tilgængelighed
    1 * 1 Items - 1.320,00 kr

Produktinformation

  • Katalog #
    L×B
    Tilgængelighed
    Price
  • SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 18" flat head mops; STA series handles
    SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 18" flat head mops; STA series handles
    MICRQPSL-18
    18×4" (45.7×10 cm) mm
    Log ind for tilgængelighed
    1 * 1 Items - 1.450,00 kr

Produktinformation

  • Katalog #
    L×B
    Tilgængelighed
    Price
  • SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 18" flat head mops; SSU series handles
    SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 18" flat head mops; SSU series handles
    129-0538
    18×4" (45.7×10 cm) mm
    Log ind for tilgængelighed
    1 * 1 Items - 3.610,00 kr

Produktinformation

  • Katalog #
    L×B
    Tilgængelighed
    Price
  • SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 9" flat head mops; SSU series handles
    SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 9" flat head mops; SSU series handles
    129-0536
    9×4" (22.9×10 cm) mm
    Log ind for tilgængelighed
    1 * 1 Items - 3.050,00 kr

Produktinformation

  • Katalog #
    L×B
    Tilgængelighed
    Price
  • SlimLine™ plastic mop adapters, polypropylene and polyketone material, use with 16" flat head mops
    SlimLine™ plastic mop adapters, polypropylene and polyketone material, use with 16" flat head mops
    MICRQPSL-16
    410×100 mm
    Log ind for tilgængelighed
    1 * 1 Items - 1.380,00 kr

Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.