Jackets, WX3
grå, L
Katalog # 113-9371
Leverandør: Portwest
Gå til:
Product Details & Documents
Portwest WX3 contemporary workwear is designed to the highest standards and offer a solution for everyday activity and working environments. Constructed with cutting edge fabrics giving superior abrasion resistance and exceptional all-day comfort. Made from durable poly-cotton canvas fabric with stretch panelling the jacket provides excellent comfort and flexibility.
- Detachable ID pocket
- Ezee zip allows for quick and easy fastening even when wearing work gloves
- Reflective trim for increased visibility and safety
- 10 pockets for ample storage
- Contemporary design with an ergonomic cut
- Pre-bent sleeves allow for increased freedom of movement
- Zipped chest pocket
- Sleeve pocket
Documents
Specifikationer
- Tøj størrelse:L
- Farve:grå
- Køn:Unisex
- Cat. No.:113-9371
- Sleeve or leg length:Long
- Model:WX3
- Outfit applikationer:Industrial
- Lukkestørrelse:Med lynlås
- Stof:Poly-cotton



