Jackets, WX3
grå, S
Katalog # 113-9373
Leverandør: Portwest
Gå til:
Product Details & Documents
Portwest WX3 contemporary workwear is designed to the highest standards and offer a solution for everyday activity and working environments. Constructed with cutting edge fabrics giving superior abrasion resistance and exceptional all-day comfort. Made from durable poly-cotton canvas fabric with stretch panelling the jacket provides excellent comfort and flexibility.
- Detachable ID pocket
- Ezee zip allows for quick and easy fastening even when wearing work gloves
- Reflective trim for increased visibility and safety
- 10 pockets for ample storage
- Contemporary design with an ergonomic cut
- Pre-bent sleeves allow for increased freedom of movement
- Zipped chest pocket
- Sleeve pocket
Documents
Specifikationer
- Tøj størrelse:S
- Farve:grå
- Køn:Unisex
- Cat. No.:113-9373
- Sleeve or leg length:Long
- Model:WX3
- Outfit applikationer:Industrial
- Lukkestørrelse:Med lynlås
- Stof:Poly-cotton
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



