Thermoplastic duct
Thermoplastic duct, 314 mm, 324 mm, 3 m
LBCP5602000
: LABCONCO
PVC exhaust duct is type one, unplasticised, schedule 40, lightweight, and corrosion-resistant.
A female duct coupling is required to join two sections. Connections can be made using solvent cement. PVC is rigid and may be cut without the use of special tools.
- Beskrivelse:Thermoplastic duct
- Længde:3 m
- Seq:02
- Til rør indv. Ø:314 mm
- Til rør udv. Ø:324 mm



