LaserTab laser printable labels
Printer labels, LAT-13-707-2.5, Polyester, Permanent akryl, Laser, hvid, 47,63×21,16 mm, 2508 labels/pack
Katalog # BRDY029835
Leverandør: Brady
Gå til:
Product Details & Documents
Laboratory labels are compatible with office laser printers. The high-performance lab polyester labels feature a low profile to prevent vials from jamming in centrifuges and racks and they can be used in liquid nitrogen to –196 °C (–321 °F) and in autoclaves up to 121 °C (250 °F).
Specifikationer
- Printing method:Laser
- Farve:hvid
- Beskrivelse:Printer labels
- Dimensioner:47,63×21,16 mm
- Materiale:Polyester
- Seq:02
- Model:LAT-13-707-2.5
- Pakket:2508 labels/pack
- Klæbestof:Permanent akryl
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



