Recycling Bins
Recycling bin, grå, 80 L, 380×500×800 mm
Katalog # LAMA1289GR
Leverandør: LAMAPLAST
Gå til:
Product Details & Documents
Square garbage bin with sack holder.
- Made by HDPE
- Complimentary pedal and wheel kit
Leveringsinformation: Supplied with stickers for waste sorting: PLASTIC - GLASS - PAPER - ORGANIC WASTE.
Documents
Specifikationer
- Kapacitet:80 L
- Farve:grå
- Beskrivelse:Recycling bin
- Seq:02
- B×D×H:380×500×800 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



