Avantor® Genesis, HPLC Columns, C8
Analytisk, C8, Rustfrit stål, 120 Å, 4 µm, 4,00 mm, 125 mm, Silica
Catalog # HICHGEN-4C8-125DF
Supplier: Avantor
Jump to:
Product Details & Documents
Avantor® Genesis phases are based on high purity metal-free spherical silica. They are suitable for the analysis of a wide range of analytes.
- Excellent peak shape and efficiency
- Long column life
Specifications
- Kolonne form:Analytisk
- Ø indv.:4,00 mm
- Partikelstørrelse:4 µm
- Porestørrelse:120 Å
- Længde:125 mm
- Seq:04
- Kolonnemateriale:Rustfrit stål
- Fase:C8
- Pakkemateriale:Silica
- Cat. No.:HICHGEN-4C8-125DF
- Beskrivelse:C8
- Endcapped:Ingen
- USP code:L7
- Kulstofbelastning:11%
- pH-område:1 - 10
- Surface area:300 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



