Racks for tubes
rød, 25 (5×5), 5 ml
Katalog # SIMPT450-25R
Leverandør: Simport Scientific
Gå til:
Product Details & Documents
Made of polypropylene.
- Reusable, autoclavable and freezable (–90 °C)
- Wells are numbered for easier identification
- Good chemical resistance
Specifikationer
- Til rør:5 ml
- Ant. huller:25 (5×5)
- Farve:rød
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



