Racks for tubes
orange, 25 (5×5), 5 ml
Katalog # SIMPT450-25O
Leverandør: Simport Scientific
Gå til:
Product Details & Documents
Made of polypropylene.
- Reusable, autoclavable and freezable (–90 °C)
- Wells are numbered for easier identification
- Good chemical resistance
Specifikationer
- Til rør:5 ml
- Ant. huller:25 (5×5)
- Farve:orange
- Seq:02



