Avantor® Genesis, HPLC Columns, C8
Analytisk, C8 EC, Rustfrit stål, 120 Å, 4 µm, 2,10 mm, 250 mm, Silica
Katalog # FK25964E
Leverandør: Avantor
Avantor® Genesis, HPLC Columns, C8
Katalog # FK25964E
Leverandør: Avantor
Gå til:
Product Details & Documents
Avantor® Genesis phases are based on high purity metal-free spherical silica. They are suitable for the analysis of a wide range of analytes.
- Excellent peak shape and efficiency
- Long column life
Specifikationer
- Kolonne form:Analytisk
- Ø indv.:2,10 mm
- Partikelstørrelse:4 µm
- Porestørrelse:120 Å
- Længde:250 mm
- Seq:12
- Kolonnemateriale:Rustfrit stål
- Fase:C8 EC
- Pakkemateriale:Silica
- Cat. No.:FK25964E
- Beskrivelse:C8 EC
- Miljøcertificering:ISO 14001:2015 (530840 UM15)
- Endcapped:Ja
- USP code:L7
- Kulstofbelastning:11%
- pH-område:1 - 10
- Surface area:300 m²/g
- Environmentally Preferable:Lav fremstillingspåvirkning



