Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Mobile laptop workstation

Mobile laptop workstation

Mobile laptop workstation on casters, 500×500×1000 mm
Katalog # PALBWP0501
Leverandør:   Palbam
Mobile laptop workstation
Katalog # PALBWP0501
Leverandør:  Palbam
Mobile laptop workstation
Mobile laptop workstation

Mobile laptop workstation on casters, 500×500×1000 mm

Price
21.300,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

The mobile laptop workstation provides a minimum footprint, stable work platform for working with laptops within the cleanroom.

  • Made of 304L stainless steel with electropolished finish
  • Custom fabricated to fit based on laptop dimensions

Weighted base ensures stability and is equipped with cleanroom casters with brakes. The slots on the surface allowing the laptop to be secured to workstation if required.

Emballering: These can be shipped flat-packed and assembled by customer in 10 minutes.

Documents

Specifikationer
  • Beskrivelse:
    Mobile laptop workstation on casters
  • Seq:
    2
  • B×D×H:
    500×500×1000 mm
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.