Winter overalls, S585
Winter overalls, blå/sort, S
Katalog # PRTWS585NARS
Leverandør: Portwest
Gå til:
Product Details & Documents
These are full waterproof protection and outstanding durability are key features of this winter padded overalls. The contemporary design is complemented by a high quality finish and close attention to detail throughout.
- Abrasion resistant oxford polyester
- Taped seams to provide additional protection
- Quilt lined for thermal insulation
- Five pockets for ample storage
- Phone pocket
- Concealed stud and zip fastening
- Two-way zip for quick and easy access
- Fully elasticated waistband for ultimate wearer comfort
Key features includes: Reflective tape for added visibility, reinforced knee patches for optimum strength, multiple pockets for storage and zipped ankles for easy fitting.
Weight (polyester lining fabric): 60 g/m²
Weight (polyester filling fabric): 170 g/m²
Weight (Shell fabric): 190 g/m²
Certifications: CE certified, EN 342 0,341m². K/W (B), 2, X, EN 343:2019 Class 3:1 X WP 15,000 mm
Specifikationer
- Tøj størrelse:S
- Model:Winter overalls
- Farve:blå/sort
- Seq:02
- Køn:Unisex
- Cat. No.:PRTWS585NARS
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)|Cold
- Vægt:60 g/m² + 170 g/m² + 190 g/m²
- Outfit applikationer:General Purpose
- Lukkestørrelse:Med lynlås
- Stof:100% polyester, PU coated



