Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Wringers for mops

Wringers for mops

Stainless steel flat mop wringer for VertiKlean® MAX™ and QuickTask™ mops, for 15 l and 25 l buckets, 546×146×89 mm
Catalog # 141-1432
Supplier:   CONTEC
Wringers for mops
Catalog # 141-1432
Supplier:  CONTEC
Wringers for mops
Wringers for mops

Stainless steel flat mop wringer for VertiKlean® MAX™ and QuickTask™ mops, for 15 l and 25 l buckets, 546×146×89 mm

Price
2.930,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Variety of wringers for curved and flat mops.

  • Made of stainless steel
  • Can be used with curved, flat, and string mops
  • Ideal for use with Contec’s 15, 20, and 25 L bucket systems
  • Fully autoclavable
Specifications
  • Beskrivelse:
    Stainless steel flat mop wringer for VertiKlean® MAX™ and QuickTask™ mops, for 15 l and 25 l buckets
  • Dimensioner:
    546×146×89 mm
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.