HPLC columns, NUCLEOSIL® SB
Forkolonne, SB (SAX), 100 Å, 5 µm, 3,00 mm, 4 mm
Katalog # MANA721025.30
Leverandør: MACHEREY-NAGEL
Gå til:
Product Details & Documents
NUCLEOSIL® SB is a quaternary ammonium modified silica phase (SAX) for HPLC.
- Robust spherical silica gel
- Anionic phase for ion exchange chromatography
- Separation mechanism based on strong ion exchange interactions
EC guard columns are used for analytical EC columns with the Column Protection System guard column holder (554-5851).
Capacity: ~1 meq/g
Specifikationer
- Kolonne form:Forkolonne
- Ø indv.:3,00 mm
- Partikelstørrelse:5 µm
- Porestørrelse:100 Å
- Længde:4 mm
- Seq:05
- Fase:SB (SAX)
- Cat. No.:MANA721025.30
- USP code:L14
- Kulstofbelastning:10%
- pH-område:2 - 8
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



