Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Snap ring caps for snap ring vials, N 11

Snap ring caps for snap ring vials, N 11

PE, hard, transparent, center hole, 45° shore A, Red rubber/FEP colourless, 1,0 mm
Katalog # MANA702731
Leverandør:   MACHEREY-NAGEL
Snap ring caps for snap ring vials, N 11
Katalog # MANA702731
Leverandør:  MACHEREY-NAGEL
Snap ring caps for snap ring vials, N 11
Snap ring caps for snap ring vials, N 11

PE, hard, transparent, center hole, 45° shore A, Red rubber/FEP colourless, 1,0 mm

Price
180,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

Ready assembled snap ring closures made of polyethylene are available for the snap ring vials.

  • Available as hard cap version in transparent and further colours or as soft cap in light blue for easy handling
  • Large choice of septa materials
  • Most frequent version are closures with cross-slit silicone/PTFE septum, which supports easy penetration of blunt HPLC needles

Documents

Specifikationer
  • Hårdhed:
    45° shore A
  • Septum:
    Red rubber/FEP colourless
  • Model:
    PE, hard, transparent, center hole
  • Seq:
    01
  • Tykkelse:
    1,0 mm