Safety helmets, Expertbase, PW50
Safety helmet, PW50, orange
Katalog # PRTWPW50ORR
Leverandør: Portwest
Gå til:
Product Details & Documents
High-density polypropylene shell helmet, Four points plastic suspension harness. Buckle adjustable size 55 to 62 cm.
- Lateral deformation
- Electrical properties (440 Vac)
- Electrical insulation up to 1000 Vac or 1500 Vdc (EN 50365)
- Buckle size adjustment for easy fitting
- Soft foam sweat band included
Material: PP, PE.
Certifications: CE-CAT III, EN 397 -10°C/+50°C, LD, 440 V, EN 50365 Class:0
Leveringsinformation: Soft sweat band included.
Specifikationer
- Farve:orange
- Beskrivelse:Safety helmet
- Seq:03
- Model:PW50
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



