Rainwear softshell jackets, TK53
TK53, mørkeblå, XL
Katalog # PRTWTK53NARXL
Leverandør: Portwest
Gå til:
Product Details & Documents
A contemporary detachable hooded jacket with a host of technical features, like pre-formed elbows and rubber cuff straps with 5 pockets for ample storage, phone pocket and zipped pockets.
- Micro polar fleece lined and bonded with shell
- Waterproof zips to prevent water penetration
- Internal pocket for safe storage
- Hook and loop cuffs for a secure fit
- Chin guard for added comfort and stability
Shell fabric: 94% polyester, 6% elastane 160 g laminated to 100% polyester micro polar fleece 150 g 310 g.
Made of durable breathable, windproof and water resistant fabric.
Specifikationer
- Tøj størrelse:XL
- Model:TK53
- Farve:mørkeblå
- Køn:Unisex
- Cat. No.:PRTWTK53NARXL
- Risk area:Rain (waterproof)
- Vægt:160 g
- Outfit applikationer:General Purpose
- Lukkestørrelse:Med Velcro®
- Stof:94% polyester, 6% elastane
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



