ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 124 C, −25,0...−15,0 °C, 0,1 °C, 300 mm, Blue special liquid, Total, 6,0 - 7,0 mm
Katalog # AMARA301690-CB/WC
Leverandør: Amarell
Gå til:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
Certifications: Compliant with ASTM.
Documents
AMARA300730-CB^WC_TDS_EN
Datasheet
Specifikationer
- Ø:6,0 - 7,0 mm
- Neds.- dybde:Total
- Beskrivelse:ASTM precision thermometer, ASTM 124 C
- Længde:300 mm
- Seq:79
- Inddeling:0,1 °C
- Påfyldning:Blue special liquid
- Område:−25,0...−15,0 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



