ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 112 C, +4,0...+6,0 °C, 0,2 °C, 215 mm, Blue special liquid, Total, 6,0 - 7,0 mm
Catalog # AMARA301500-CB/WC
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
Certifications: Compliant with ASTM.
Documents
AMARA300730-CB^WC_TDS_EN
Datasheet
Specifications
- Ø:6,0 - 7,0 mm
- Neds.- dybde:Total
- Beskrivelse:ASTM precision thermometer, ASTM 112 C
- Længde:215 mm
- Seq:73
- Inddeling:0,2 °C
- Påfyldning:Blue special liquid
- Område:+4,0...+6,0 °C



