Precision thermometers with straight stem
Precision thermometer, DIN 12781, −35...+50 °C, 0,1 °C, 200 mm, Red special liquid, 180 mm, 8,0 mm
Katalog # AMARL36716-FL
Leverandør: Amarell
Gå til:
Product Details & Documents
These immersion thermometers are suitable for government verification and calibration.
- Enclosed scale with milk glass incorporated in the glass tube
- Prismatic capillary
- Richter-top finish without button
Toluene, pentene, blue or red spirit.
Emballering: Supplied in transparent square plastic cases.
Specifikationer
- Ø:8,0 mm
- Neds.- dybde:180 mm
- Beskrivelse:Precision thermometer, DIN 12781
- Længde:200 mm
- Inddeling:0,1 °C
- Påfyldning:Red special liquid
- Område:−35...+50 °C



