Precision thermometers with straight stem
Precision thermometer, −5…+150 °C, 0,1 °C, 100 mm, Blue special liquid, 80 mm, 7 - 8 mm
Katalog # AMARL36122-CB
Leverandør: Amarell
Gå til:
Product Details & Documents
These immersion thermometers are suitable for government verification and calibration.
- Enclosed scale with milk glass incorporated in the glass tube
- Prismatic capillary
- Richter-top finish without button
Toluene, pentene, blue or red spirit.
Packaging: Supplied in transparent square plastic cases.
Specifikationer
- Ø:7 - 8 mm
- Neds.- dybde:80 mm
- Beskrivelse:Precision thermometer
- Længde:100 mm
- Inddeling:0,1 °C
- Påfyldning:Blue special liquid
- Område:−5…+150 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



