Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
ASTM® Precision Thermometers

ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 91 C, +20...+30 °C, 0,1 °C, 370 mm, Blue special liquid, 76 mm, 6,0 - 7,0 mm
Katalog # AMARA301290-CB/WC
Leverandør:   Amarell
ASTM® Precision Thermometers
Katalog # AMARA301290-CB/WC
Leverandør:  Amarell
ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 91 C, +20...+30 °C, 0,1 °C, 370 mm, Blue special liquid, 76 mm, 6,0 - 7,0 mm

Price
2.540,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These models are suitable for government testing or official calibration.

  • Solid stem thermometer
  • White backed

Certifications: Compliant with ASTM.

Documents

Specifikationer
  • Ø:
    6,0 - 7,0 mm
  • Neds.- dybde:
    76 mm
  • Beskrivelse:
    ASTM precision thermometer, ASTM 91 C
  • Længde:
    370 mm
  • Seq:
    64
  • Inddeling:
    0,1 °C
  • Påfyldning:
    Blue special liquid
  • Område:
    +20...+30 °C
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.