Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
ASTM® Precision Thermometers

ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 90 C, 0...+30 °C, 0,1 °C, 370 mm, Blue special liquid, 76 mm, 6,0 - 7,0 mm
Katalog # AMARA301280-CB/WC
Leverandør:   Amarell
ASTM® Precision Thermometers
Katalog # AMARA301280-CB/WC
Leverandør:  Amarell
ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 90 C, 0...+30 °C, 0,1 °C, 370 mm, Blue special liquid, 76 mm, 6,0 - 7,0 mm

Price
2.470,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These models are suitable for government testing or official calibration.

  • Solid stem thermometer
  • White backed

 : Compliant with ASTM.

Specifikationer
  • Ø:
    6,0 - 7,0 mm
  • Neds.- dybde:
    76 mm
  • Beskrivelse:
    ASTM precision thermometer, ASTM 90 C
  • Længde:
    370 mm
  • Seq:
    62
  • Inddeling:
    0,1 °C
  • Påfyldning:
    Blue special liquid
  • Område:
    0...+30 °C