ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 88 C, +10...+200 °C, 1,0 °C, 287 mm, Gallium, 57 mm, 6,0 - 7,0 mm
Katalog # AMARA301250-GA/WC
Leverandør: Amarell
Gå til:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
Specifikationer
- Ø:6,0 - 7,0 mm
- Neds.- dybde:57 mm
- Beskrivelse:ASTM precision thermometer, ASTM 88 C
- Længde:287 mm
- Seq:60
- Inddeling:1,0 °C
- Påfyldning:Gallium
- Område:+10...+200 °C



