ASTM precision thermometers
ASTM precision thermometer, ASTM 84 C, +25...+80 °C, 1,0 °C, 382 mm, Red special liquid, 249 mm, 6,0 - 7,0 mm
Katalog # AMARA301170-FL
Leverandør: Amarell
Gå til:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
Certifications: Compliant with ASTM.
Documents
AMARA301860-FL_TDS_EN
Datablad
Specifikationer
- Ø:6,0 - 7,0 mm
- Neds.- dybde:249 mm
- Beskrivelse:ASTM precision thermometer, ASTM 84 C
- Længde:382 mm
- Seq:76
- Inddeling:1,0 °C
- Påfyldning:Red special liquid
- Område:+25...+80 °C



