Precision thermometers, NS 14,5 / 23
Built-in length 150 mm, clear capillary back, DIN 12 784, −10...+150 °C, 1,0 °C, 350* mm, Pet (red), 127 mm
AMARD262410-FL
: Amarell
These precision thermometers with standard ground joint are suitable for government verification. Ideal for use in laboratories in glass apparatus.
- Manufactured as per national and international standards
- Enclosed scale
- Richter top finish round
- Available with different fillings
Fillling: Propylene carbonate ('Prop'; non-wetting by capillary coating), Paraffine Oil ('Pet'), Isoamyl benzoate ('IsoB') or hydrotreated Mineral Oil ('MinO').
Immersion depth = lower part length
* Length = upper part length
Packaging: Packed in transparent square plastic case.
- Neds.- dybde:127 mm
- Beskrivelse:Built-in length 150 mm, clear capillary back, DIN 12 784
- Længde:350* mm
- Seq:22
- Inddeling:1,0 °C
- Påfyldning:Pet (red)
- Område:−10...+150 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



