Precision thermometers, NS 14,5 / 23
Built-in length 120 mm, clear capillary back, −10...+250 °C, 1,0 °C, 350* mm, IsoB (blue), 97 mm
Katalog # AMARD262374-FL
Leverandør: Amarell
Gå til:
Product Details & Documents
These precision thermometers with standard ground joint are suitable for government verification. Ideal for use in laboratories in glass apparatus.
- Manufactured as per national and international standards
- Enclosed scale
- Richter top finish round
- Available with different fillings
Fillling: Propylene carbonate ('Prop'; non-wetting by capillary coating), Paraffine Oil ('Pet'), Isoamyl benzoate ('IsoB') or hydrotreated Mineral Oil ('MinO').
Immersion depth = lower part length
* Length = upper part length
: Packed in transparent square plastic case.
Specifikationer
- Neds.- dybde:97 mm
- Beskrivelse:Built-in length 120 mm, clear capillary back
- Længde:350* mm
- Seq:17
- Inddeling:1,0 °C
- Påfyldning:IsoB (blue)
- Område:−10...+250 °C



