Precision thermometers, NS 14,5 / 23
Built-in length 100 mm, clear capillary back, DIN 12 784, −10...+150 °C, 1,0 °C, 250* mm, Pet (red), 77 mm
Catalog # AMARD262350-FL
Supplier: Amarell
Jump to:
Product Details & Documents
These precision thermometers with standard ground joint are suitable for government verification. Ideal for use in laboratories in glass apparatus.
- Manufactured as per national and international standards
- Enclosed scale
- Richter top finish round
- Available with different fillings
Fillling: Propylene carbonate ('Prop'; non-wetting by capillary coating), Paraffine Oil ('Pet'), Isoamyl benzoate ('IsoB') or hydrotreated Mineral Oil ('MinO').
Immersion depth = lower part length
* Length = upper part length
Packaging: Packed in transparent square plastic case.
Specifications
- Neds.- dybde:77 mm
- Beskrivelse:Built-in length 100 mm, clear capillary back, DIN 12 784
- Længde:250* mm
- Seq:12
- Inddeling:1,0 °C
- Påfyldning:Pet (red)
- Område:−10...+150 °C



