ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 70 C, +295...+405 °C, 0,5 °C, 379 mm, Gallium, Total, 6,0 - 7,0 mm
Catalog # AMARA301000-GA/WC
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
Specifications
- Ø:6,0 - 7,0 mm
- Neds.- dybde:Total
- Beskrivelse:ASTM precision thermometer, ASTM 70 C
- Længde:379 mm
- Seq:53
- Inddeling:0,5 °C
- Påfyldning:Gallium
- Område:+295...+405 °C



