ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 66 C, +75...+105 °C, 0,1 °C, 379 mm, Blue special liquid, Total, 7,0 - 7,5 mm
Katalog # AMARA300920-CB/WC
Leverandør: Amarell
Gå til:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
Specifikationer
- Ø:7,0 - 7,5 mm
- Neds.- dybde:Total
- Beskrivelse:ASTM precision thermometer, ASTM 66 C
- Længde:379 mm
- Seq:49
- Inddeling:0,1 °C
- Påfyldning:Blue special liquid
- Område:+75...+105 °C



