Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
ASTM precision thermometers

ASTM precision thermometers

ASTM precision thermometer, ASTM 58 C, −34...+49 °C, 0,5 °C, 303 mm, Red special liquid, Total, 6,0 - 7,0 mm
Katalog # AMARA300788-FL
Leverandør:   Amarell
ASTM precision thermometers
Katalog # AMARA300788-FL
Leverandør:  Amarell
ASTM precision thermometers

ASTM precision thermometer, ASTM 58 C, −34...+49 °C, 0,5 °C, 303 mm, Red special liquid, Total, 6,0 - 7,0 mm

Price
650,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These models are suitable for government testing or official calibration.

  • Solid stem thermometer
  • White backed

Certifications: Compliant with ASTM.

Documents

Specifikationer
  • Ø:
    6,0 - 7,0 mm
  • Neds.- dybde:
    Total
  • Beskrivelse:
    ASTM precision thermometer, ASTM 58 C
  • Længde:
    303 mm
  • Seq:
    48
  • Inddeling:
    0,5 °C
  • Påfyldning:
    Red special liquid
  • Område:
    −34...+49 °C