ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 47 C, +58,6...+61,4 °C, 0,05 °C, 305 mm, Blue special liquid, Total, 6,0 - 7,0 mm
AMARA300664-CB/WC
: Amarell
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
- Ø:6,0 - 7,0 mm
- Neds.- dybde:Total
- Beskrivelse:ASTM precision thermometer, ASTM 47 C
- Længde:305 mm
- Seq:40
- Inddeling:0,05 °C
- Påfyldning:Blue special liquid
- Område:+58,6...+61,4 °C



