ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 34 C, +25...+105 °C, 0,2 °C, 420 mm, Blue special liquid, 50 mm, 6,0 - 7,0 mm
Katalog # AMARA300520-CB/WC
Leverandør: Amarell
Gå til:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
Specifikationer
- Ø:6,0 - 7,0 mm
- Neds.- dybde:50 mm
- Beskrivelse:ASTM precision thermometer, ASTM 34 C
- Længde:420 mm
- Seq:28
- Inddeling:0,2 °C
- Påfyldning:Blue special liquid
- Område:+25...+105 °C



