ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 21 C, +95...+103 °C, 0,1 °C, 275 mm, Blue special liquid, Total, 6,0 - 7,0 mm
Katalog # AMARA300400-CB/WC
Leverandør: Amarell
Gå til:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
Specifikationer
- Ø:6,0 - 7,0 mm
- Neds.- dybde:Total
- Beskrivelse:ASTM precision thermometer, ASTM 21 C
- Længde:275 mm
- Seq:22
- Inddeling:0,1 °C
- Påfyldning:Blue special liquid
- Område:+95...+103 °C



