ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 16 C, +30...+200 °C, 0,5 °C, 395 mm, Red special liquid, Total, 6,0 - 7,0 mm
Katalog # AMARA300280-FL/WC
Leverandør: Amarell
Gå til:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
Specifikationer
- Ø:6,0 - 7,0 mm
- Neds.- dybde:Total
- Beskrivelse:ASTM precision thermometer, ASTM 16 C
- Længde:395 mm
- Seq:18
- Inddeling:0,5 °C
- Påfyldning:Red special liquid
- Område:+30...+200 °C



