ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 15 C, −2...+80 °C, 0,2 °C, 395 mm, Red special liquid, Total, 6,0 - 7,0 mm
AMARA300260-FL/WC
: Amarell
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
- Ø:6,0 - 7,0 mm
- Neds.- dybde:Total
- Beskrivelse:ASTM precision thermometer, ASTM 15 C
- Længde:395 mm
- Seq:17
- Inddeling:0,2 °C
- Påfyldning:Red special liquid
- Område:−2...+80 °C



