ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 15 C, −2...+80 °C, 0,2 °C, 395 mm, Blue special liquid, Total, 6,0 - 7,0 mm
Catalog # AMARA300260-CB/WC
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
Documents
AMARA300730-CB^WC_TDS_EN
Datasheet
Specifications
- Ø:6,0 - 7,0 mm
- Neds.- dybde:Total
- Beskrivelse:ASTM precision thermometer, ASTM 15 C
- Længde:395 mm
- Seq:16
- Inddeling:0,2 °C
- Påfyldning:Blue special liquid
- Område:−2...+80 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



