ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 10 C, −6...+400 °C, 2,0 °C, 310 mm, Gallium, 25 mm, 6,0 - 7,0 mm
Katalog # AMARA300190-GA/WC
Leverandør: Amarell
Gå til:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
Specifikationer
- Ø:6,0 - 7,0 mm
- Neds.- dybde:25 mm
- Beskrivelse:ASTM precision thermometer, ASTM 10 C
- Længde:310 mm
- Seq:13
- Inddeling:2,0 °C
- Påfyldning:Gallium
- Område:−6...+400 °C



