ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 10 C, +90...+370 °C, 2,0 °C, 290 mm, Gallium, 57 mm, 6,0 - 7,0 mm
Catalog # AMARA300170-GA/WC
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
Specifications
- Ø:6,0 - 7,0 mm
- Neds.- dybde:57 mm
- Beskrivelse:ASTM precision thermometer, ASTM 10 C
- Længde:290 mm
- Seq:12
- Inddeling:2,0 °C
- Påfyldning:Gallium
- Område:+90...+370 °C



