Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
ASTM® Precision Thermometers

ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 7 C, −2...+300 °C, 1,0 °C, 385 mm, Gallium, Total, 6,0 - 7,0 mm
Catalog # AMARA300110-GA/WC
Supplier:   Amarell
ASTM® Precision Thermometers
Catalog # AMARA300110-GA/WC
Supplier:  Amarell
ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 7 C, −2...+300 °C, 1,0 °C, 385 mm, Gallium, Total, 6,0 - 7,0 mm

Price
3.040,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These models are suitable for government testing or official calibration.

  • Solid stem thermometer
  • White backed

Certifications: Compliant with ASTM.

Documents

Specifications
  • Ø:
    6,0 - 7,0 mm
  • Neds.- dybde:
    Total
  • Beskrivelse:
    ASTM precision thermometer, ASTM 7 C
  • Længde:
    385 mm
  • Seq:
    08
  • Inddeling:
    1,0 °C
  • Påfyldning:
    Gallium
  • Område:
    −2...+300 °C
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.