Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
ASTM® Precision Thermometers

ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 5 C, −38...+50 °C, 1,0 °C, 230 mm, Red special liquid, 108 mm, 6,0 - 7,0 mm
Katalog # AMARA300070-FL/WC
Leverandør:   Amarell
ASTM® Precision Thermometers
Katalog # AMARA300070-FL/WC
Leverandør:  Amarell
ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 5 C, −38...+50 °C, 1,0 °C, 230 mm, Red special liquid, 108 mm, 6,0 - 7,0 mm

Price
1.690,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These models are suitable for government testing or official calibration.

  • Solid stem thermometer
  • White backed

Certifications: Compliant with ASTM.

Documents

Specifikationer
  • Ø:
    6,0 - 7,0 mm
  • Neds.- dybde:
    108 mm
  • Beskrivelse:
    ASTM precision thermometer, ASTM 5 C
  • Længde:
    230 mm
  • Seq:
    06
  • Inddeling:
    1,0 °C
  • Påfyldning:
    Red special liquid
  • Område:
    −38...+50 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.