Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
ASTM precision thermometers

ASTM precision thermometers

ASTM precision thermometer, ASTM 1 C, −20...+150 °C, 1,0 °C, 322 mm, Red special liquid, 76 mm, 6,0 - 7,0 mm
Katalog # AMARA300010-FL
Leverandør:   Amarell
ASTM precision thermometers
Katalog # AMARA300010-FL
Leverandør:  Amarell
ASTM precision thermometers

ASTM precision thermometer, ASTM 1 C, −20...+150 °C, 1,0 °C, 322 mm, Red special liquid, 76 mm, 6,0 - 7,0 mm

Price
502,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These models are suitable for government testing or official calibration.

  • Solid stem thermometer
  • White backed

 : Compliant with ASTM.

Documents

Specifikationer
  • Ø:
    6,0 - 7,0 mm
  • Neds.- dybde:
    76 mm
  • Beskrivelse:
    ASTM precision thermometer, ASTM 1 C
  • Længde:
    322 mm
  • Seq:
    001
  • Inddeling:
    1,0 °C
  • Påfyldning:
    Red special liquid
  • Område:
    −20...+150 °C